Learn More
Buerkle™ V4A Stainless Steel StickProof Sampler
Features a conical inlet on the tip that allows the collection of either very small or larger quantities. Buerkle™ V4A Stainless Steel StickProof Sampler constructed in one piece without edges, grooves or crevices for perfect and easy cleaning.
Brand: Buerkle™ 5338-0410
399.76 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.54700kg
Description
- Surface electro-polished
- Various sample quantities up to approx. 50 ml
- Incl. clamp and 100 PE sampling bags 120x170 mm
- Sampler for powder in the pharma area, made of stainless steel AISI 316L, material 1.4404
- Slender tip can be inserted easily and deeply in order to take the sample
- Fasten the bag with a sturdy clamp
Specifications
Sampler | |
Autoclavable | |
50 mL | |
ISTA standard | |
410 mm |
Stainless Steel (V4A) | |
Clamp and hundred 120 x 170 mm Polyethylene sampling bags | |
Electro-polished | |
25 mm |