missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Silo Rocket Sampler
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
1000 mm
1500 mm
2000 mm
Unit Size:
Each
Description
- Manufactured in 316L stainless steel
- Available in different lengths
- Easy to clean
- For large samples
Specifications
Specifications
| Product Type | Sampler |
| Material | Stainless Steel (316L) |
| Capacity (Metric) | 500 mL |
| Length (Metric) | 2000 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction