missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Silo Rocket Sampler

Product Code. 15879301 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1000 mm
1500 mm
2000 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15879301 1000 mm Each
15889301 1500 mm Each
15899301 2000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15879301 Supplier Sampling Systems™ Supplier No. 1985A1000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for sampling pharmaceuticals, cosmetics and food stuffs. Sampling Systems™ Silo Rocket Sampler allows rapid point sampling of powders and granules in silos, tankers and in general bulk bins.

  • Manufactured in 316L stainless steel
  • Available in different lengths
  • Easy to clean
  • For large samples

Specifications

Product Type Sampler
Material Stainless Steel (316L)
Capacity (Metric) 500 mL
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.