missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silicone Viscosity Standard, 100,000mPas, Bookfield™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
A convenient, reliable means of checking the calibration of most Brookfield viscometers. These fluids are calibrated at 25°C in 500mL bottles and are supplied with instructions and calibration certificate. These Newtonian oils are ideal for the calibration of Brookfield viscometers and each one is traceable to NIST standards. Silicone oils should not be used in the paint and some food industries. Similarly silicone fluid should not be used for the calibration of glass viscometers due to coating of the viscometer walls.
- Accuracy: ±1%
- Excellent temperature stability
- Recommended for use with Brookfield and most other rotational viscometers
- Economical
Specifications
Specifications
| Packaging | Bottle |
| Viscosity | 100000mPas |
| Physical Form | Liquid |
| Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction