missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Caps

Product Code. 10214593
Change view
Click to view available options
Diameter (Metric) Bottom:
6 mm
9 mm
10 mm
94 mm
Unit Size:
Each
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
10214593 10 mm Pack of 500
11724638 9 mm Pack of 500
11714638 6 mm Pack of 500
11714778 94 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10214593 Supplier Saint Gobain Life Sciences Supplier No. 261020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these stoppers for biology, microbiology and hematology, as well as food science, technical, medical and hospital apparatus. Versilic™ Silicone Caps are particularly suited for all types of tissue culture work.

  • Biologically neutral and non-toxic silicone caps for closing tubes and flasks
  • Odorless, tasteless, non-adherent and resistant to aging
  • Nontoxic, biologically neutral
  • FDA/BGA approved
  • For test tubes
  • Easy to install
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Compliant Food Contact, BFR
Height (Metric) 19 mm
Quantity 500 Pk.
Temperature Range (Metric) -70 to +250°C
Autoclavable Autoclavable
Diameter (Metric) Bottom 10 mm
Diameter (Metric) Top 20 mm
Material Silicone
Product Type Silicone Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.