missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Silicone Versilic™ Cap

Product Code. 11714578
Change view
Click to view available options
Diameter (Metric) Bottom:
21 mm
23 mm
26 mm
29 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
11714578 26 mm Pack of 10
11794568 21 mm Pack of 10
11704578 23 mm Pack of 10
11724578 29 mm Pack of 5
11784568 - Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11714578 Supplier Saint-Gobain Supplier No. 26303110

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these stoppers for biology, microbiology and hematology, as well as food science, technical, medical and hospital apparatus. Saint Gobain Performance Plastics™ Silicone Versilic™ Caps are particularly suited for all types of tissue culture work.

  • Biologically neutral and non-toxic silicone caps for closing tubes and flasks
  • Odorless, tasteless, non-adherent and resistant to aging
  • Nontoxic, biologically neutral
  • FDA/BGA approved
  • For test tubes
  • Easy to install
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA compliant food contact / BFR
Height (Metric) 30mm
Quantity 10/Pk.
Temperature Range (Metric) -60 to 200°C
Autoclavable Autoclavable
Diameter (Metric) Bottom 26 mm
Diameter (Metric) Top 32 mm
Material Silicone
Product Type Silicone Versilic Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.