missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Silicone Versilic™ Cap
Description
- Biologically neutral and non-toxic silicone caps for closing tubes and flasks
- Odorless, tasteless, non-adherent and resistant to aging
- Nontoxic, biologically neutral
- FDA/BGA approved
- For test tubes
- Easy to install
Specifications
Specifications
| Certifications/Compliance | FDA compliant food contact / BFR |
| Height (Metric) | 30mm |
| Quantity | 10/Pk. |
| Temperature Range (Metric) | -60 to 200°C |
| Autoclavable | Autoclavable |
| Diameter (Metric) Bottom | 21 mm |
| Diameter (Metric) Top | 27 mm |
| Material | Silicone |
| Product Type | Silicone Versilic Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?