missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Silicone Tubing

Product Code. 17168508
Change view
Click to view available options
Diameter (Metric):
12 mm ID, 14 mm OD
8 mm ID, 9 mm OD
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
17168508 12 mm ID, 14 mm OD Each
17158508 8 mm ID, 9 mm OD Each
2 options
This item is not returnable. View return policy

Product Code. 17168508

Brand: JULABO™ 8930122

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

JULABO Silicone Tubing is available in a variety of sizes.

  • -50°C to 180°C
  • Sizes include:
    • 8 mm ID x 9 mm OD
    • 12 mm ID x 14 mm OD

Specifications

Temperature Range -50°C to +180°C
Material Silicone
Length (Metric) 1 m
Diameter (Metric) 12 mm ID, 14 mm OD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.