missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silicone Tubing, 5mm

Product Code. 10505984 Shop All Brand Products
Click to view available options
Diameter (Metric) Inner:
5 mm
Unit Size:
25m
This item is not returnable. View return policy

Product Code. 10505984

Brand: Brand™ 143358

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable silicone tubing well suited for a variety of pump and transfer applications.

  • Translucent
  • Autoclavable (121°C)
  • Note: limited chemical resistance when used with concentrated acids
  • Minimum order of 25 meters

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material Silicone
Diameter (Metric) Outer 8 mm
Thickness (Metric) 1.5 mm
Color Translucent
Product Type Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.