missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Application: Platinum-coated silicone hose for use in pharmaceuticals and biology
- Features:
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties, high temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white; excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 6.3 mm |
| Overall Length (Metric) | 1 m |
| Thickness (English) | 1.6 mil |
| For Use With | Single Channel Pumps |
| Packaging Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Tubing Size | 1.6 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?