missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silicone Stoppers

Product Code. 10079620 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric) Bottom:
12.5 mm
14 mm
17 mm
21 mm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
10079620 17 mm Pack of 10
10131821 14 mm Pack of 10
10796891 12.5 mm Pack of 10
10243201 21 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10079620 Supplier BRAND™ Supplier No. 144330
  • ONLINE EXCLUSIVE PRICE
    £29.55
    £29.00 / Pack of 10
    Save £0.55
    1% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone construction with natural color. Prevents spillage while working in the lab.

  • Silicone rubber construction
  • Used to prevent inadvertant leaks and spills
  • Natural color
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 25 mm
Color Natural
Diameter (Metric) Bottom 17 mm
Diameter (Metric) Top 22 mm
Material Silicone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.