missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Rubber Stoppers
Click to view available options
Diameter (Metric) Bottom:
18 mm
26 mm
41 mm
50.5 mm
56 mm
60 mm
64.5 mm
71 mm
79 mm
94 mm
Diameter (Metric) Top:
24 mm
32 mm
49 mm
59.5 mm
65 mm
70 mm
75.5 mm
83 mm
92 mm
107 mm
Unit Size:
Each
Pack of 100
Description
- Acc. to DIN 12 871
- Durometer 50 Shore A
- Available in a wide range of sizes
Specifications
Specifications
| Quantity | 1/Ea. |
| Color | Transparent |
| Diameter (Metric) Bottom | 60 mm |
| Diameter (Metric) Top | 70 mm |
| Material | Silicone |
| Product Type | Silicone Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction