Learn More
Cole-Parmer™ Solid Color-Coded Silicone Stoppers
Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.
Brand: Cole-Parmer™ 06298-00
Code : A0
Additional Details : Weight : 0.04000kg
Description
Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.
- Silicone bubbles make these stoppers so lightweight they float if dropped in water
- Softness and flexibility allow stoppers to fit a range of holes
- Handle temperatures from –76 to 392°F (–60 to 200°C)
- Adapt to your needs—bore holes for thermometer or tubing addition
- Easily make openings for glassware fit your exact specifications with the optional cork borer set Autoclavable
Specifications
White | |
000 | |
12 mm | |
Silicone |
Solid Stopper | |
8 mm | |
50/Pk. | |
–60 to 200°C |