missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Solid Color-Coded Silicone Stoppers

Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.

Brand:  Cole-Parmer™ 06298-10

Code : A0

Additional Details : Weight : 0.08000kg

 View more versions of this product

Product Code. 11847432

  • £53.74 / Pack of 10
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.

  • Silicone bubbles make these stoppers so lightweight they float if dropped in water
  • Softness and flexibility allow stoppers to fit a range of holes
  • Handle temperatures from –76 to 392°F (–60 to 200°C)
  • Adapt to your needs—bore holes for thermometer or tubing addition
  • Easily make openings for glassware fit your exact specifications with the optional cork borer set Autoclavable
Specifications

Specifications

White
5
30 mm
Silicone
Solid Stopper
23 mm
10/Pk.
–60 to 200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers