missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Silicone Sealing Rings
Description
- For screw caps with bore
- Material: silicone rubber (VMQ)
- With bonded PTFE face
Specifications
Specifications
| Bore Size | 16 mm |
| For Use With (Equipment) | For thread 32 GL |
| Diameter (Metric) Outside | 29 mm |
| Material | Silicone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?