missing translation for 'onlineSavingsMsg'
Learn More

Silicone Rotational Viscosity Standard, UKAS ISO 17025 / ISO 17034 Certified, nominal value 9970 mPa.s (25.00°C), RT10000, Paragon Scientific™

Product Code. 16010510
Change view
Click to view available options
Quantity:
600 mL
Unit Size:
600mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16010510 600 mL 600mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Note: Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle.
Product Code. 16010510 Supplier Paragon Scientific Supplier No. VISRT10K600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Note: Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle.

Specifically formulated for use with equipment with minimal temperature control. Ready-to-use packs specially designed to eliminate the difficult cleaning of silicone laboratory glassware. Safer working, less mess, less waste, higher throughput.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • 600mL of product supplied in a ready to use 'test in pack' container
  • 1-year shelf life
  • Ensures full compliance to international test method protocol
  • Full traceability to National Standards
  • Tamper evident security packaging

Specifications

Quantity 600 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.