missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotational Silicone Viscosity Standards, Paragon Scientific™
missing translation for 'orderingAttributeHoverText'
Viscosity:
10.12 mPa.s (25°C)
100.7 mPa.s (25°C)
100075 mPa.s (25°C)
1003 mPa.s (25°C)
12423 mPa.s (25°C)
251.5 mPa.s (25°C)
30036 mPa.s (25°C)
357.0 mPa.s (25°C)
4.988 mPa.s (25°C)
50.49 mPa.s (25°C)
503.9 mPa.s (25°C)
5034 mPa.s (25°C)
60139 mPa.s (25°C)
75.53 mPa.s (25°C)
missing translation for 'unitSize'
600mL
Each
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- 600mL of product supplied in a ready to use 'test in pack' container
- 1-year shelf life
- Ensures full compliance to international test method protocol
- Full traceability to National Standards
- Tamper evident security packaging
- Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle
- Safer working, less mess, less waste, higher throughput
Tekniske data
Tekniske data
| Packaging | Test in pack container |
| Odor | Characteristic odor |
| Viscosity | 30036 mPa.s (25°C) |
| Analyte or Component Names | Silicone fluid |
| Physical Form | Liquid |
| Color | Colorless |
| Element | Silicone Fluid |
| Quantity | 600 mL |
Nominal values quoted
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion