missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Silicone/PTFE Seals

Product Code. 10490271
Change view
Click to view available options
Closure Size:
8 mm
13 mm
Unit Size:
Pack of 1000
Product Code. Closure Size unitSize
10490271 8 mm Pack of 1000
10480271 13 mm Pack of 1000
2 options
This item is not returnable. View return policy

Product Code. 10490271

Brand: JG Finneran Associates™ 60655008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these inserts for a variety of applications. JG Finneran™ Silicone/PTFE Seals are designed for vials with screw thread closures.

  • Silicone/PTFE Septa for screw thread closures
  • Various 13mm septa are available
  • Suitable for a variety of applications

Specifications

Material (Liner) Silicone
Color Red
Quantity 1000 Pk.
Closure Size 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.