missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Peroxide-Cured Silicone Pump Tubing
Click to view available options
Tubing Size:
34
Unit Size:
Each
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Silicone |
| Overall Length (Metric) | 15 m |
| For Use With | Masterflex Silicone (peroxide cured) color-coded stopped tubing for Ismatec pumps |
| For Use With (Application) | extending the length of tubing |
| Tubing Size | 34 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction