missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Silicone O-ring

Product Code. 10430873 Shop All Sartorius Products
Change view
Click to view available options
Size:
40 x 2 mm
40 x 5 mm
42 x 3mm
45 x 3 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10430873 45 x 3 mm Each
10517821 40 x 5 mm Each
10337221 40 x 2 mm Each
10761553 42 x 3mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10430873 Supplier Sartorius™ Supplier No. 6980123

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

For Use With (Equipment) 50 mm Glass vacuum filter holder
Quantity 1Each
Product Type O-Ring
Material Silicone
Size 45 x 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.