missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Silicone Iso-Versinic™ Stopper
Description
- Withstands temperatures between -20° and 200°C (possible peaks to 200°C)
- High chemical resistance
Specifications
Specifications
| For Use With (Equipment) | For collar and tube |
| Height (Metric) | 19 mm |
| Quantity | 50/Pk. |
| Size | 3 mm Bottom Diameter |
| Temperature Range (Metric) | -20 to 200°C |
| Diameter (Metric) Bottom | 3 mm |
| Diameter (Metric) Top | 7 mm |
| Material | Silicone |
| Product Type | ISO-Versinic Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?