missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Silicone Holder, Side Comb

Product Code. 17851367
Change view
Click to view available options
Quantity:
10 Combs
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17851367 10 Combs Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17851367 Supplier Elma™ Supplier No. 1125218
  • ONLINE EXCLUSIVE PRICE
    £61.52
    £53.55 / Pack of 1
    Save £7.97
    12% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Modular basket system for use with the Elmasonic P, Elmasonic Select, and EASY.

  • For holding various instruments, containers (e.g. flasks) and workpieces in the Elmasonic unit

Specifications

Quantity 10 Combs
Product Type Holder
Depth (Metric) 10 mm
For Use With (Equipment) Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY
Height (Metric) 45 mm
Material Silicone
Width (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.