missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Silicone Tubing for MF1 and MF4 Pump Heads
For use with MF1 and MF4 pump heads
£137.00 - £139.00
Specifications
Product Type | Extension Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone Elastomer |
Overall Length (Metric) | 300 cm |
For Use With | For MF1 and MF4 Pump Heads |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
10452412
|
Gilson™
F1825131 |
3.2mL/min. |
£139.00
3m |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
10748754
|
Gilson™
F1825133 |
21mL/min. |
£137.00
3m |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10062052
|
Gilson™
F1825132 |
7mL/min. |
£137.00
3m |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Silicone
Specifications
Extension Tubing | |
Silicone Elastomer | |
For MF1 and MF4 Pump Heads | |
1 Each | |
Translucent |
Autoclavable | |
300 cm | |
Biological | |
High | |
230°C |