missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Silicone Tubing for MF1 and MF4 Pump Heads

Product Code. 10062052 Shop All Gilson Products
Change view
Click to view available options
Flow Rate:
21mL/min.
3.2mL/min.
7mL/min.
Unit Size:
3m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
10062052 7mL/min. 3m
10452412 3.2mL/min. 3m
10748754 21mL/min. 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10062052 Supplier Gilson™ Supplier No. F1825132

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with MF1 and MF4 pump heads

  • Silicone
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1 mm
Material Silicone Elastomer
Overall Length (Metric) 300 cm
For Use With For MF1 and MF4 Pump Heads
For Use With (Application) Biological
Packaging Quantity 1 Each
Flow Rate 7mL/min.
Gas Permeability High
Color Translucent
Max. Operating Temperature (Metric) 230°C
Product Type Extension Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.