missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Silicone Extended Life Tubing
Click to view available options
:
Silicone Tubing; Diameter: 7.9 mm
Description
- Ideal for peristaltic pump applications
- Translucent
Specifications
Specifications
| Color | Translucent |
| Material | Silicone |
| For Use With (Application) | Ideal for use with peristaltic pump applications |
| Includes | 9.5 mm hose barb |
| Length (Metric) | 7.5 m |
| Diameter (Metric) Inside | 7.9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction