missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ PipetBoy™ Pro Pipettors

Product Code. p-8000279
Click to view available options
Color:
Blue
Green
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11741258

Brand: Integra Biosciences™ 156404

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this pipette controller for precise and efficient serological pipetting. Integra Biosciences™ PipetBoy™ Pro Pipettors feature integrated LED providing an optimal illumination of the area around the pipette for accurate pipetting and preventing eyestrain.

  • Accurately displace liquid in the pipette by applying variable finger pressure on the pipettor triggers
  • Light as a feather, 190 grams
  • Five colors available
  • Speed can be set continuously via the thumb wheel
  • Red LED indicates when the battery needs to be charged
  • Ergonomic design, following the recommendations of hand shape ergonomics

Specifications

Compatible Tips Glass and plastic pipettes with volumes from 1 to 100mL
Color Blue
Dispensing Speed 12 mL/sec.
Model PIPETBOY pro
Type Pro Pipette Holder
Weight (Metric) 190 g
Voltage 230 V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.