missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Silicon Overturnable Septas
Description
- Suitable for use in food and beverage industry
- Pierceable stopper
- Top height represents the overturnable section
- Bottom height represents the lower section
Specifications
Specifications
| For Use With (Application) | Suitable for use in food and beverage industry |
| Height (Metric) | Top Section: 28 mm, Lower Section: 22 mm |
| Quantity | 1/Ea. |
| Size | Dia. 31mm |
| Standard Taper Joint | NS 29/32 |
| Color | Natural |
| Diameter (Metric) Bottom | 31 mm |
| Material | Silicone |
| Product Type | Septum Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?