missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Right Access Port (10 to 30 mm)

Product Code. 15641726 Shop All BINDER Products
Click to view available options
Material:
Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15641726

Brand: BINDER™ 80120387

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: BINDER units Series BD

  • For use on right
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 10 mm, right
For Use With (Equipment) BINDER Chambers Series BD
Material Steel
Type Access Port
For Use With (Application) Right
Includes Silicone plug
Diameter (Metric) Inside 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.