missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Standard Cuvette with Lid
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
Specifications
| Type | Standard Cuvette |
| Capacity (Metric) | 200 μL |
| Material | UV Grade Silica |
| Width (Metric) Interior | 10 mm |
| Path Length | 1 mm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
| Shape | Rectangle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?