missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Non-Deactivated Fused Silica GC Tubing

Product Code. 15268833
Click to view available options
Overall Length (Metric):
10 m
25 m
5 m
Diameter (Metric) Inner:
0.005 mm
0.075 mm
0.1 mm
0.22 mm
0.53 mm
Diameter (Metric) Outer:
0.19 mm
0.285 mm
0.36 mm
0.68 mm
Unit Size:
10m
25m
Each
This item is not returnable. View return policy

Product Code. 15268833

Brand: Trajan™ 062475

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used in a wide range of capillary GC, LC and Bioanalytical applications. Trajan Scientific and Medical™ Non-Deactivated Fused Silica GC Tubing is protected with a high temperature Polyimide resin

  • Used in a wide range of capillary GC, LC and Bioanalytical applications
  • Made from high quality fused silica
  • Tubing protected with a high temperature Polyimide resin
  • 0.005mm-0.53mm internal diameters

Specifications

Type Capillary Tubing
Deactivation Not deactivated
For Use With (Application) GC, LC and Bioanalytical Applications
Diameter (Metric) Inner 0.22 mm
Diameter (Metric) Outer 0.36 mm
Overall Length (Metric) 5 m
Material Silica
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.