missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Standard SILGUR Silica Layers on Glass Plates

Separate non-volatile mixtures with unmodified standard silica layers for TLC (Thin-Layer Chromatography). Standard SILGUR silica layers on glass plates come in a variety of plate sizes and layer thicknesses.  Select a fluorescent indicator and choose from a variety of pack sizes.

Brand:  Macherey-Nagel™ 810013

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10401672

  • £173.00 / Pack of 25
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

  • Silica 60, specific surface (BET) ∼ 500 m2/g, mean pore size 60 Å, 
  • specific pore volume 0.75 mL/g, particle size 5–17 μm
  • available as glass plates with or without fluorescent indicator
  • also available as ALUGRAM™ Xtra aluminum sheets 
  • Excellent separation efficiency
  • Easy and reliable cutting
  • Outstanding wettability
  • Kieselguhr zone for rapid sample application 
  • Because kieselguhr is completely inert towards a large number of compounds, the samples always form a narrow band at the interface of the two adsorbents, irrespective of shape, size or position of the spots in the concentrating zone (see figure). Separation then takes place in the silica layer
Specifications

Specifications

Silica 60
60 Å
Glass Plate
0.75 mL/g
0.25 mm
5 to 17 μm
25 Pk.
None
∼500 m2/g
20 x 20 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers