missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, TLC high purity grade, without binder, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
1 kg
5 kg
Description
Silica gel, TLC high purity grade, without binder is employed for thin layer chromatography plate preparation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Physical Form | Powder |
Quantity | 5 kg |
Solubility Information | Soluble in alkalies. Insoluble in water. |
Grade | TLC High Purity |
Odor | Odorless |
Chemical Name or Material | Silica gel |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'