missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, TLC high purity grade, with gypsum binder and fluorescent indicator, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
Description
Silica gel is primarily used in plate preparation of thin layer chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | 12 Micron APS,S.A. 500-600m |
pH | 6.5 to 7.5 |
Material | Silica Gel |
Quantity | 250 g |
Particle Size | 500 to 600m2/g, 60Å |
Solubility Information | Insoluble in water. |
Grade | TLC High Purity |
Surface Area | 500 to 600m2/g |
Chemical Name or Material | Silica gel, With gypsum binder and fluorescent indicator |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'