missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, large pore, 99.5%, Thermo Scientific Chemicals
44.93 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
500 g
2 kg
Description
A useful product for column chromatography (HPLC). Used as cat litter, food additive, water filtration and humidity indicator. Also a reliable substance to preserve field-collected leafs for molecular studies for variation in DNA.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Physical Form | 56 Micron,S.A. 500m |
Material | Silica Gel |
Quantity | 500 g |
Particle Size | 56 Micron |
Solubility Information | Soluble in hydrofluoric acid. Insoluble in water. |
Percent Purity | 99.5% |
Surface Area | 500m2/g |
Chemical Name or Material | Silica gel, Large pore, P.V. 0.75cc/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'