missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Silica gel, HPLC grade, spherical, 5 micron APS, 70 angstroms, 99.99+%

Product Code. 15477085
Change view
Click to view available options
Quantity:
5 g
25 g
Unit Size:
25g
5g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15477085 5 g 5g
15487085 25 g 25g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15477085 Supplier Thermo Scientific Chemicals Supplier No. 045809.06
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Silica gel, HPLC grade is used in chromatography applications, separation and purification. It is also used in preparative chromatography for HPLC packing, catalyst carriers and resin fillers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Pore Size 70 Å
Grade HPLC
Quantity 5 g
Surface Area (Metric) 500 m2/g
Type Silica Gel
Material Silica

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.