Learn More
Silica gel 60, with fluorescent indicator, 0.060-0.2mm (70-230 mesh)
Description
Silica gel 60 is used as carriers, processing aids, anti-caking and free-flow agents in animal feed. Defoamer applications such as paint, food, paper, textile and other industrial applications. Synthetic silicon dioxides are used as a rheology control agent in plastics. It is also used in dry column chromatography without applied pressure (gravity pulled).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | -70+230 Mesh Powder,S.A. 500-600m |
| Material | Silica Gel |
| Quantity | 1 kg |
| Mesh Size | 70-230 Mesh |
| Odor | Odorless |
| Particle Size | 0.060 to 0.2mm |
| Solubility Information | Insoluble in water. |
| Surface Area | 500 to 600m2/g |
| Chemical Name or Material | Silica gel 60, With fluorescent indicator |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.