missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel 60, 0.019-0.037mm (400-600 mesh), Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
1 kg
5 kg
Description
Column chromatography with elevated pressureSilica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Physical Form | Powder |
Color | White |
Quantity | 250 g |
Solubility Information | Soluble in hydrofluoric acid. Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Silica gel 60 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'