missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica G-HR Adsorbent with Gypsum Binder
£141.00 - £595.00
Specifications
For Use With (Application) | TLC |
---|---|
Product Type | Silica G-HR Adsorbent |
Particle Size | 3 to 20 μm |
Grade | High Purity |
pH Range | 7 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10053081
|
Macherey-Nagel™
816410.1 |
1000 g |
£141.00
1kg |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10649201
|
Macherey-Nagel™
816410.5 |
5000 g |
£595.00
5kg |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Specifications
TLC | |
3 to 20 μm | |
7 | |
60 Å |
Silica G-HR Adsorbent | |
High Purity | |
0.75 mL/g | |
500 |