missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Burette with Straight Stopcock
Class B SILBERBRAND Burette with PTFE key is constructed of amber glass.
£181.00
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass (5.4) |
Graduations | 0.1 mL |
Height (Metric) | 4 cm |
Includes | PTFE Key |
Description
- Error limits according to class B, DIN ISO 385
- Interchangeable keys
- Calibrated to deliver (TD, Ex)
Specifications
Amber | |
0.1 mL | |
PTFE Key | |
Class B |
Borosilicate Glass (5.4) | |
4 cm | |
Straight |