missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ Boro 5.4 Pellet Pattern Automatic Burette
Without intermediate stopcock; with glass key in the titration stopcock
Brand: BRAND™ 22314
Code : NEW
Additional Details : Weight : 1.35000kg
Description
Specifications
25 mL | |
0.1 mL | |
±0.01 mL | |
Class B |
Borosilicate Glass | |
Glass Bottle | |
Pellet Pattern Automatic Buret | |
DIN EN ISO 385 |