missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Graduated Pipets, Piston Type

Product Code. 10708561 Shop All Brand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.10 mL
Length (Metric):
360 mm
450 mm
Tolerance:
±0.01 mL
±0.02 mL
±0.05 mL
±0.10 mL
±0.20 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10708561

Brand: Brand™ 31106

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Silberbrand™ Graduated Pipets, Piston Type include integrated piston with retaining spring to aid with pipetting. Calibrated to deliver (TD, Ex). High contrast white enamel graduations provide quick and easy volume assessment.

  • Manufactured from AR-GLAS™ Soda-lime glass.
  • Calibrated to deliver (TD, Ex).
  • Integrated piston with retaining spring aids pipetting.
  • High contrast white enamel graduations provide quick and easy volume assessment.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Color White
Graduations 0.01 mL
Graduation Type Enamel
Tolerance ±0.01 mL
Volume (Metric) 1 mL
Length (Metric) 360 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.