missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Graduated Pipets, Piston Type
Shop All Brand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.10 mL
Length (Metric):
360 mm
450 mm
Tolerance:
±0.01 mL
±0.02 mL
±0.05 mL
±0.10 mL
±0.20 mL
Unit Size:
Each
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- Calibrated to deliver (TD, Ex).
- Integrated piston with retaining spring aids pipetting.
- High contrast white enamel graduations provide quick and easy volume assessment.
Specifications
Specifications
| Calibration | To Deliver |
| Material | AR-GLAS, Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | White |
| Graduations | 0.05 mL |
| Graduation Type | Enamel |
| Tolerance | ±0.05 mL |
| Volume (Metric) | 5 mL |
| Length (Metric) | 360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction