Learn More
Brand™ Silberbrand™ Graduated Pipets, Piston Type
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Silberbrand™ Graduated Pipets, Piston Type include integrated piston with retaining spring to aid with pipetting. Calibrated to deliver (TD, Ex). High contrast white enamel graduations provide quick and easy volume assessment.
Brand: Brand™ 31115
Code : 02
Additional Details : Weight : 0.11000kg
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- Calibrated to deliver (TD, Ex).
- Integrated piston with retaining spring aids pipetting.
- High contrast white enamel graduations provide quick and easy volume assessment.
Specifications
To Deliver | |
Yes | |
0.10 mL | |
±0.20 mL | |
450 mm |
AR-GLAS, Soda Lime Glass | |
White | |
Enamel | |
25 mL |