missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Signature Series Cover Glass

Product Code. 12648066 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W):
40 x 24 mm
50 x 24 mm
60 x 24 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12648066 40 x 24 mm Pack of 10
12658066 50 x 24 mm Pack of 10
12668066 60 x 24 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12648066 Supplier Epredia™ Supplier No. 12440S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Eliminate sticking and reduce waste with the uniquely manufactured Epredia™ Signature Series Cover Glass. Ideal for automatic coverslippers.

Thickness 1:
  • 0.13 - 0.17mm
Ordering Information:
  • Case of 10 Pk. (68-72/pack)
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 24 mm
Width (Metric) 40 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 40 x 24 mm
Quantity Case of 10 Pk. (68-72/pack)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.