missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Signal Boxes
Click to view available options
Length (Metric):
3 m
55 mm
86 mm
Product Type:
Signalbox T1
Signalbox T5
Plug Type:
EU-style
UK-style
US-style
Includes:
1 Sensor Input and 1 Potential-free Output
5 Sensor Inputs and 6 Potential-free Outputs
Alarm at Empty State
Alarm at Full State
T5 with 5 Disc Fill Level Sensors
Unit Size:
Each
Description
- Clever way to change disposal container without interrupting the inflow
- LEDs and acoustic buzzer warn you before filling level of collection containers reaches critical height
- When container is changed, alert can be muted via new touchpad
Specifications
Specifications
| Product Type | Signalbox T1 |
| For Use With (Equipment) | SCAT Sensors and Safety Waste Caps |
| Length (Metric) | 3 m |
| Plug Type | US-style |
| Size | 180 x 105 x 55 mm |
| Voltage | 110 V |
| For Use With (Application) | Monitoring Filling Levels |
| Includes | Alarm at Full State |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction