missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Waist Coat 4 LG 7973-Yellow
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Color: warning yellow / warning orange
- Material: 65% polyester, 35% spandex, ca.245 g / m²
- Active protection by horizontal and vertical fiber optic system
- Velcro closure for quick closing the vest in the VT
- With switch to activate and Switch between 3 light modes
- Standards: EN ISO 20471, Class 1
- Note: Please always battery pack
- Sizes: M to 3XL Oversize surcharge: from size XXL + 10 %
- Care: washing: 60 ° C, not chlorine, not suitable for tumble dryer, ironing 2 points
- Cleaning: P Size: M to 3XL
Specifications
Closure Type | Hook and Loop |
Color | Yellow |
Size | Medium |
Thickness (Metric) | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'