missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Men Trousers 7432-Yellow
Shop All Uvex Products
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
90
94
98
102
106
110
Unit Size:
Each
Description
- Material: 67% polyester, 33% cotton, approx 270 gsm
- CORDURA™ at highly stressed parts
- Two back and two thigh pockets with several tool pockets, knee pad pockets on the inner side
- Certified knee protection class 1 in combination with knee pads (article-no. 9868900)
- Sizes: 42 - 64, 90 - 110
- Oversize surcharge: from size 56 and size 106 + 10%
- Care instructions: 30°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P
- Certified according to: EN ISO 20471 X2 - EN 14404 - Oekotex 100
Specifications
Specifications
| Size | 52 |
| Gender | Men's |
| Product Type | Hi-vis Pants |
| Material | Polyester |
| Color | Yellow |
| Seam Type | Taped |
| No. of Pockets | 6 |
| Closure Type | Buttons; Zipper |
| Disposable | Reusable |
| Thickness | 270 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction