missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Signal Men Trousers 7432-Yellow

Product Code. 17286821 Shop All Uvex Products
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
90
94
98
102
106
110
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17286821

Brand: Uvex™ 8965608

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Material: 67% polyester, 33% cotton, approx 270 gsm
  • CORDURA™ at highly stressed parts
  • Two back and two thigh pockets with several tool pockets, knee pad pockets on the inner side
  • Certified knee protection class 1 in combination with knee pads (article-no. 9868900)
  • Sizes: 42 - 64, 90 - 110
  • Oversize surcharge: from size 56 and size 106 + 10%
  • Care instructions: 30°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P
  • Certified according to: EN ISO 20471 X2 - EN 14404 - Oekotex 100
TRUSTED_SUSTAINABILITY

Specifications

Size 50
Gender Men's
Product Type Hi-vis Pants
Material Polyester
Color Yellow
Seam Type Taped
No. of Pockets 6
Closure Type Buttons; Zipper
Disposable Reusable
Thickness 270 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.