missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Vibratory Sieve Shaker

Product Code. 10055340 Shop All Retsch Products
Change view
Click to view available options
Particle Size:
20 μm to 25 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
10055340 20 μm to 25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10055340 Supplier RETSCH Supplier No. 30.016.0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Produces sharp fractions even after short sieving times. Retsch™ Vibratory Sieve Shaker is suitable for dry and wet sieving. 3-D throwing motion ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface area.

Economical alternative with familiar RETSCH quality and reliability featuring analogue adjustment of vibration height and sieving time.

  • Used in research and development, quality control of raw materials, interim and finished products as well as in production monitoring. The controllable electromagnetic drive offers an optimal adaption for every product. Sharp fractions are obtained even after short sieving times.
  • Applications include separation, fractioning, particle size determination
  • Field of application: agriculture, biology, chemistry / plastics, construction materials, engineering / electronics, environment / recycling, food, geology / metallurgy, glass /ceramics, medicine / pharmaceuticals
  • Suitable for dry and wet sieving
  • Easy operation, ergonomic design
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface area
  • Sieves stack up to 450 mm height
  • Free adjustment of all process parameters (time, amplitude)
  • Optional comfort clamping device
  • Optional evaluation software EasySieve
  • Maintenance-free

Specifications

Oscillation 0 to 3 mm
Load Bearing Capacity (Metric) 3 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Depth (Metric) 350 mm
Dimensions (L x W x H) 350 x 400 x 230 mm
Height (Metric) 230 mm
Model Retsch Sieve Shaker AS 200 Basic
Particle Size 20 μm to 25 μm
Timer Range 10 to 60 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.