missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Toploader Vacuum Desiccator
Description
- Massive acrylic glass (wall thickness 20 mm)
- Toploader version
- Hinged lid opening with circular silicone gasket and four latches
- Vacuum gauge, two needle valves with hose connectors integrated in the hinged lid
- Clear acrylic panels
- Interior is visible from all sides
- Circular silicone seal
- Non-slip rubber feet
- Variable height shelves
- Vacuum gauge (0 to 760 mm of mercury)
- Vacuum up to 0.0001 Torr
- Two needle valves with O.D. 9.0 mm
Specifications
Specifications
| Material | Acrylic |
| Volume (English) | 2.3 gal. |
| Volume (Metric) | 9 L |
| Width (English) | 10 in. |
| Width (English) Interior | 8 in. |
| Width (Metric) | 250 mm |
| Width (Metric) Interior | 210 mm |
| Height (Metric) | 250 mm |
| Height (English) | 10 in. |
| Height (English) Interior | 8 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?